Shop All Pipe Cements & Primers
Black Swan
Black Swan Manufacturing 139242069 4 oz PVC Cement & Purple Primer
Mfr # 139242069
Zoro # G504134345
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 139242069
- Zoro # G504134345
- UPC # 54647084206
- Country of Origin China
- Category Pipe Cements & Primers
Description
Features
- Combo pack that contains on 1/4 pint can of PVC cement - regular bodied and on 1/4 pint can of purple primer
- Both products are Low VOC
- This is an ideal quantity of cement and primer for small jobs
- Color: Purple
- Pipe Material: PVC
- Capacity: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 9 mil, White (2280)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- DAP Sealant, 2.8 oz, Tube, White, Silicone Base (00750)
- HANDI-FOAM Insulating Spray Foam Sealant Kit, Cylinder, Cream, 2 Component (P12056)
- BLACK SWAN PVC Cement (Clear) Pint - RB (7010)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/2 pt. (07265)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- BLACK SWAN PVC Cement (Clear) Quart - HB (7055)
- BLACK SWAN PVC Cement (Clear) Pint - HB (7050)
- BLACK SWAN ABS Cement (Black) - Medium Bodied pt. (07270)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- Black Swan Pipe Sealants