Shop All Storage Bins
Black Swan
Bin Boxes, 2" X 18" X 4-1/2
Mfr # 10155
Zoro # G900689302
product price: $2.75
/ea
Sold in multiples of 24 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Swan
- MFR # 10155
- Zoro # G900689302
- UPC # 54647101552
- Country of Origin United States
- Category Storage Bins
Details
Item | Storage Bin |
Description
Product: BLACK SWAN - 10155 Storage Bin
The BLACK SWAN - 10155 Storage Bin is a robust storage solution designed to accommodate the diverse needs of small businesses. While specific size details are not provided, this bin offers ample space for storing various items, making it a suitable choice for organizing and decluttering your workspace.
Crafted from durable materials, the BLACK SWAN - 10155 Storage Bin is built to withstand regular use. Its finish provides an aesthetically pleasing look that can blend with any office or business decor. The style of this storage bin allows for easy access to stored items while maintaining an orderly appearance in your work environment.
Though package quantity information isn't specified, it's clear that the BLACK SWAN - 10155 Storage Bin serves as a reliable option for those seeking effective organization solutions. Its compatibility with different types of items means you can utilize this versatile product across multiple areas within your business operations.
The BLACK SWAN - 10155 Storage Bin is a robust storage solution designed to accommodate the diverse needs of small businesses. While specific size details are not provided, this bin offers ample space for storing various items, making it a suitable choice for organizing and decluttering your workspace.
Crafted from durable materials, the BLACK SWAN - 10155 Storage Bin is built to withstand regular use. Its finish provides an aesthetically pleasing look that can blend with any office or business decor. The style of this storage bin allows for easy access to stored items while maintaining an orderly appearance in your work environment.
Though package quantity information isn't specified, it's clear that the BLACK SWAN - 10155 Storage Bin serves as a reliable option for those seeking effective organization solutions. Its compatibility with different types of items means you can utilize this versatile product across multiple areas within your business operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085268)
- WILTON Inner Ring (1010810)
- BLACK SWAN Bin Boxes, 8" x 12" x 4-1/2 (10175)
- BLACK SWAN Bin Boxes, 4" X 12" X 4-1/2 (10160)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BK)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 5 in H, Yellow (QUS245YL)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Blue (QSB802BL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (30210YELLO)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 17 in L, Black (30778BLACK)
- Black Swan Storage Bins