Shop All Welding Helmets
This Product is Discontinued
Black Stallion
Welding Chaps, 40in, Split Cowhide Leather (Discontinued)
Mfr # 40WS
Zoro # G8917167
This Product is Discontinued
Key Features
- Size 40"
- Closure Type Buckles
- Material Split Cowhide Leather
- Color Brown
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Stallion
- MFR # 40WS
- Zoro # G8917167
- UPC # 013332011309
- Country of Origin China
- Category Welding Helmets
Dimensions
Size | 40" |
Overall Length | 40 in |
Details
Item | Welding Chaps |
Closure Type | Buckles |
Material | Split Cowhide Leather |
Color | Brown |
Stitching Material | Kevlar |
Heat Protection Type | Welding |
Description
Features Adjustable Straps For A Better Fit, Heat Protection Type Welding, Welding Chaps, Overall Length 40 in, Stitching Material Kevlar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.