Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Black Stallion
FR Welding Jacket, HiVis Yellow, 32"L, XL (Discontinued)
Mfr # JF1117-HY-XLG
Zoro # G4070634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fabric Weight 9 oz
- Features Harness Opening, Reflective Tape
- Number of Outside Pockets 1
- Color Hi-Visibility Yellow
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Stallion
- MFR # JF1117-HY-XLG
- Zoro # G4070634
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 45 in - 49 in |
Length | 32 in |
Size | XL |
Details
Fabric Weight | 9 oz |
Features | Harness Opening, Reflective Tape |
Number of Outside Pockets | 1 |
Color | Hi-Visibility Yellow |
Number of Inside Pockets | 1 |
Material | 100% Cotton |
ANSI Class | 3 |
Item | Jacket |
Standards | ASTM F1506, NFPA 70E |
Closure Type | Snaps |
Description
Jacket, ANSI Class 3, Front Closure Type Snaps, Color Hi-Visibility Yellow, Size XL, Number of Outside Pockets 1, Material 100 Percent Cotton, Standards ASTM F1506, NFPA 70E, Fabric Weight 9 oz, Features Harness Opening, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.