Shop All Welding Jackets
Black Stallion
FR Welding Jacket, Cowsplit, Royal Blue, S
Mfr # FRB9-30C/BS-SMALL
Zoro # G8546222
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar
- Number of Outside Pockets 2
- Closure Type Snaps
- Material Cotton
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Stallion
- MFR # FRB9-30C/BS-SMALL
- Zoro # G8546222
- Country of Origin China
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | S |
Details
Features | Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar |
Number of Outside Pockets | 2 |
Item | FR Welding Jacket |
Closure Type | Snaps |
Material | Cotton |
Fabric Weight | 9 oz |
Color | Royal Blue |
Collar Style | Stand-Up |
Description
Closure Type Snaps, Collar Style Stand-Up, Color Royal Blue, Fabric Weight 9 oz, Features Dual Scribe Pockets, Snap Front and Wrists, Split Cowhide Sleeves, Standup Welder's Collar, Length 30 in, Material Cotton, Number of Outside Pockets 2, Size S, FR Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- NMC Caution Keep Out From Under Crane Loads, 10 in Height, 14 in Width, Rigid Plastic (C540RB)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size S (64-1-50P-S)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- Black Stallion Welding Protection