Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Black Stallion
Flame Resistant Jacket, Hi-Vis Lime, Cotton, 3X (Discontinued)
Mfr # JF1012-LM
Zoro # G9103351
This Product is Discontinued
Key Features
- Size 3X
- Color Hi-Visibility Lime
- Fabric Weight 9 oz
- Length 30 in
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Stallion
- MFR # JF1012-LM
- Zoro # G9103351
- UPC # 013332914877
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3X |
Length | 30 in |
Details
Item | Flame-Resistant Jacket |
Color | Hi-Visibility Lime |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Material | 100% Flame-Resistant Treated Cotton |
Number of Outside Pockets | 1 |
Closure Type | Snap |
Description
Color Hi-Visibility Lime, Fabric Weight 9 oz, Closure Type Snap, Flame-Resistant Jacket, Length 30 in, Number of Inside Pockets 1, Number of Outside Pockets 1, Size 3X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.