Shop All Flame Resistant Sleeves
This Product is Discontinued
Black Stallion
Flame Resistant Cape Sleeve, Brown, Split Cowhide Leather, 4XL (Discontinued)
Mfr # 21CS 4X
Zoro # G8917194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Material Split Cowhide Leather
- Cuff Styles Open with Snap Closure
- Color Brown
- Cuff Style Open with Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Stallion
- MFR # 21CS 4X
- Zoro # G8917194
- UPC # 013332010173
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | 4XL |
Details
Item | Flame-Resistant Cape Sleeve |
Material | Split Cowhide Leather |
Cuff Styles | Open with Snap Closure |
Color | Brown |
Cuff Style | Open with Snap Closure |
Application | Welding, Grinding |
Description
Flame-Resistant Cape Sleeve, Color Brown, Material Split Cowhide Leather, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.