Shop All Coffee and Tea
Black Pointe Bay
Coffee, French Roast, Dark Roast, 80 Count Single Serve Coffee Pods
Mfr # FG018102
Zoro # G505958049
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 1.5
- Size 80
- For Use With Single Serve Brewing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Pointe Bay
- MFR # FG018102
- Zoro # G505958049
- UPC # 36069001177
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 80 |
Details
Net Weight | 1.5 |
For Use With | Single Serve Brewing Systems |
Description
Black Pointe Bay Coffee French Roast is a dark roast coffee lovers dream! We love the craft of roasting. Maybe that’s why we have a special connection to our French Roast. Unlike a location-specific bean, the flavor distinction of French Roast coffee comes directly from the roasting process. We take great care to make sure our beans are always precision roasted to perfection. Every roast. Every time.
- •Includes 80 Single Serve Coffee Pods for Keurig K-Cup Brewers
- • Dark - Full body, robust and bold
- •A dark roasted coffee with smokiness and deep lingering richness that’s never bitter.
- • Our coffee products do not contain gluten or genetically modified ingredients
- •A coffee experience that's like no other! Black Point Bay is a proprietary blend of unique beans that are carefully roasted to deliver a gourmet coffee experience without a gourmet price. Try each of our gourmet roasts to find the one that works best for you!
- • Black Pointe Bay offers a selection of choices from light, medium and dark roasts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Presto 85771 Pressure Canner Steam Gauge, Analog Display (85771/82087)
- ADAMS RITE AdamsRite: CAM Disc For 4300 (ADR-4581-01)
- BOTANICARE Pure Blend Tea 1Gal (HGC732635)
- CARLISLE FOODSERVICE Perforated Short Handle, 2 oz., Red, PK12 (496205)
- BLACK POINTE BAY Coffee, Donut Shop Blend, Medium Roast, 80 Count Single Serve Coffee Pods (FG018103)
- BLACK POINTE BAY Coffee, Morning Blend, Light Roast, 80 Count Single Serve Coffee Pods (FG018104)
- WOLFGANG PUCK COFFEE Provence French Roast 2.0 oz Fraction Packs, PK18 PK (010620)
- CARIBOU COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6990)
- TEA ONE Tea Pods, Tropical Citrus Green, PK14 (20706)
- VICTOR ALLEN Caramel Macchiato Coffee Single Serve Cup, PK80 (FG014619RV)
- VICTOR ALLEN Sweet & Salty Caramel Cappuccino Single Serve Cup, PK42 (FG015920)
- Black Pointe Bay Coffee and Tea