Shop All Phone Handset Cords
Black Point Products
Black Point Products BT-060 5 in. Modular Line Cord
Mfr # BT-060
Zoro # G304056816
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Point Products
- MFR # BT-060
- Zoro # G304056816
- UPC # 14759000600
- Country of Origin China
- Category Phone Handset Cords
Description
For use between modular phone & jack for wall-mounted phones. For connecting telephone base and wall junction box. With connection plugs.
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 5 in. Modular Line Cord
- High quality construction and modern designs
- Superior quality performance and reliability
- Dimension: 7.5 x 1.63 x 4.13 in.
- Cube: 50.49
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- SENNHEISER ELECTRONIC COMMUNICATIONS Broadcast Headset w/ Ultra-Linear Headphone Response (Dual Sided, 64 (506901)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- LG Healthcare TV (50UT672M)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 8-Pin Din Plug (118816C-10)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 10 FT. (E1276-10RB)
- AUDIOVOX 12' Wht Handset Cord (TP280WRV)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- NEWHOUSE HARDWARE 15 ft Telephone Extension Cord, With RJ11 (6P4C) Connectors, White, 5PK (BC15-WH-05)
- CREST HEALTHCARE EconoCall Call Cord, 7' Cord, Jeron 620 8-Pin Din Plug (117728)
- Black Point Products Phone Handset Cords