No Product Image Available
Black Oak Led

Black Oak Rock Accent Light - Red LEDs - White Housing


product price: $58.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Oak Rock Accent Light - Red LEDs - White Housing Light up a console, compartments, under-gunnels, and much more with Black Oak's IP69K rated marine accent lights! This small yet powerful light has LEDs that are sure to provide users with the lighting needed while on the water. Features: Red LEDs Activities, Uses: Accent lighting Compartment lighting Map lighting Trailer lighting Console lighting Under-gunnel lighting Technical Specifications: Total Wattage: 9W Amp. Draw: 0.35 LED Quantity: 3 Weight: 0.35 lbs. Raw Lumens: 220 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Width: 2-3/4in x 1-1/2in x 3/8” Hole to Hole Distance: 2in In the Box: 1 Accent light with positive and negative lead 1 Rubber mounting pad 1 Stainless steel screw kit *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.