Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Rock Accent Light - Green LEDs - White Housing
Mfr # MAL-G
Zoro # G912299285
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # MAL-G
- Zoro # G912299285
- UPC # 850044517336
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Rock Accent Light - Green LEDs - White Housing Light up a console, compartments, under-gunnels, and much more with Black Oak's IP69K rated marine accent lights! This small yet powerful light has LEDs that are sure to provide users with the lighting needed while on the water. Features: Green LEDs Activities, Uses: Accent lighting Compartment lighting Map lighting Trailer lighting Console lighting Under-gunnel lighting Technical Specifications: Total Wattage: 9W Amp. Draw: 0.35 LED Quantity: 3 Weight: 0.35 lbs. Raw Lumens: 220 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Height x Width: 2-3/4in x 1-1/2in x 3/8” Hole to Hole Distance: 2in In the Box: 1 Accent light with positive and negative lead 1 Rubber mounting pad 1 Stainless steel screw kit *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Wash Anywhere Spray (G3626)
- BEARING BUDDY Bearing Buddy 41204 Wheel Bearing Protector - 1.781" D, SS (41204)
- MTD Wheel Asm-7 X 2 Bb (634-04733)
- ILC Replacement for Polaris Slingshot Street Motorcycle Year 2015 -- 2384CC Starter (WX-VF60-9)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- ATTWOOD Attwood NV6LC1-14-7 LED Light Pole - Bi-Color 14", Straight (NV6LC1-14-7)
- ATTWOOD MARINE LightArmor Vertical Surface Mnt Navigation Light-Oval-Port -SS-2NM (NV4012SSR-7)
- HELLA MARINE NaviLED PRO Port Navigation Lamp - 2nm - Red Lens/Black H (959900001)
- SEA DOG Light-Transom Ss, #400136-1 (400136-1)
- SEACHOICE Blue LED Underwater Light Strip, 10 LEDs, 20 Lumens, 6" L x 1/2" W (3041)
- Black Oak Led Marine & Boat Lighting