Shop All Marine & Boat Lighting
Black Oak Led
Black Oak RGB Controller
Mfr # RGB-C
Zoro # G312300260
product price: $72.45
/ea
$72.45
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
- Brand Black Oak Led
- MFR # RGB-C
- Zoro # G312300260
- UPC # 850044517367
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
RGB Controller Get the most out of RGB lights, whether Black Oak's marine RGB accent lights or another brand, using Black Oak's thoroughly tested RGB Controller. Giving users the option to select and cycle through nearly endless color options. Mount the module in a secure place in the console, glove compartment, or another secure location, and enjoy the ease of use of the handheld controller. Features: Run up to 15 of our RGB accent lights off one controller Specifications: Product Dimensions L x W x H: 3.1875 x 2.5 x 0.875 Distance between Mounting Tab Holes: 2.75 Input Voltage: 12v-24v Controller Battery: CR2025-CR2032 In the box: RGB Module Wireless controller
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
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- WIX FILTERS USED W/&51758&&/&&51759&& SERIES STYLE S (15658)
- TRAC OUTDOORS Crooked Creek Telescoping Boat Hook, 55"-144" (50477)
- TITAN Micro Drill Set W/ Driver, 27 Piece (TIT11003)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- FORESPAR PERFORMANCE PRODUCTS Replacement Bracket f/WL-1 Floating Strobe LED Waterlight (205113)
- SEACHOICE LED Waketower All-Round Navigation Light Black, 2.5" Dia x 1.2" (3141)
- PERKO Combo Masthead All-Round Anchor Light 3-3/16" 12Vdc (1183DP0CHR)
- ATTWOOD Attwood 6355W7 4" LED Utility Courtesy Light (6355W7)
- SEA-DOG Black LED Navigation Lights - Port -Starboard (400073-1)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- Black Oak Led Marine & Boat Lighting