Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series Double Row Combo Infrared 20in 940nm Light Bar - Black
Mfr # 20IR-940
Zoro # G512300084
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 20IR-940
- Zoro # G512300084
- UPC # 850044517053
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series Double Row Combo Infrared 20in 940nm Light Bar - Black A state of the art, waterproof infrared IR 20in Double Row Series light gives the user an unfair advantage when using night vision optics. This Infrared LED bar utilizes actual IR LEDs, not a filter and emits at 850nm nanometer of energy. While invisible to the naked eye, when used with night vision optics, or an Infrared camera, this 20in Infrared LED bar lights up the night for hundreds of yards, allowing its user to spot potential hazards, or game, without ever being seen. Designed for military lighting, night hunting or fishing, security vehicles, and other vehicles that are used for nighttime operations. Features: 360 degrees Ceramic Protection against UV, salt water and corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications: Nanometers - 940 Total Wattage - 200W Amp. Draw - 8.4 Amp Raw Lumens - 22,000 Connection - Deutsch connector Dimensions without mounting bracket Width x Height - 20.75in x 3.3in Weight - 7.6 Lbs In the Box: Infrared light bar Mounting brackets 12ft Wiring harness with in-line fuse, relay and Red on/off rocker switch *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1012 Single Plug w/Single Socket Extension (1012)
- HUSKY LINER 15-C F150 6.6FT BED CHARCOAL RUBBER BED MAT (16009)
- BUYERS PRODUCTS Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket (B801)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200307)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- ILC Replacement for Perko 374-4 replacement light bulb lamp (374-4 PERKO)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- ATTWOOD MARINE Rectangular 2-Pin Chrome Zamak Base, Packaged (911339-7)
- SEACHOICE Bi-Color Bow Light With Task Light (2051)
- ILC Replacement for Perko 0340005frd replacement light bulb lamp (0340005FRD PERKO)
- SEA-DOG Sea-Dog 401420-1 Down-Facing Deluxe LED Courtesy Light - White (401420-1)
- Black Oak Led Marine & Boat Lighting