Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series Double Row Combo Infrared 20in 850nm Light Bar - White
Mfr # 20MIR-850
Zoro # G412300092
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 20MIR-850
- Zoro # G412300092
- UPC # 850044517060
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series Double Row Combo Infrared 20in 850nm Light Bar - White A state of the art, waterproof infrared IR 20in Double Row Series light gives the user an unfair advantage when using night vision optics. This Infrared LED bar utilizes actual IR LEDs, not a filter and emits at 850nm nanometer of energy. While invisible to the naked eye, when used with night vision optics, or an Infrared camera, this 20in Infrared LED bar lights up the night for hundreds of yards, allowing its user to spot potential hazards, or game, without ever being seen. Designed for military lighting, night hunting or fishing, security vehicles, and other vehicles that are used for nighttime operations. Features: 360 degrees Ceramic Protection against UV, salt water and corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications: Nanometers - 850 Total Wattage - 200W Amp. Draw - 8.4 Amp Raw Lumens - 22,000 Connection - Deutsch connector Dimensions without mounting bracket Width x Height - 20.75in x 3.3in Weight - 7.6 Lbs In the Box: Infrared light bar Mounting brackets 12ft Wiring harness with in-line fuse, relay and Red on/off rocker switch *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT Tornado Pnuematic Pulse Clean Gun (DF-Z014)
- HUSKY LINER 14-17 SIERRA 1500/2500/3500 NOT DUALLY FRONT AND REAR CUSTOM MUD GUARD (56896)
- GROTE Lighting Kit, LED, Waterproof (65330-5)
- LUVERNE MOUNTING BRACKETS (571725)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- SEACHOICE Transom Light With Stainless Steel Flange, Round, 3" dia. (5381)
- SEACHOICE Plastic Replacement Latch Set, Igloo Coolers 28 to 162 QT (2 Per Pack) (76921)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Stainless Steel - Round (910R2PSB-7)
- ILC Replacement for Coleman Widebeam 4D Dual Action Flashlight replacement light bulb lamp (WIDEBEAM 4D DUAL ACTION FLASHLIGHT COLEMAN)
- SEACHOICE White LED Classic Transom Light (3231)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6151)
- Black Oak Led Marine & Boat Lighting