Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White
Mfr # 30CCM-D5OS
Zoro # G308640257
Free Shipping & Returns
$828.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Oak Led
- MFR # 30CCM-D5OS
- Zoro # G308640257
- UPC # 860470002214
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Pro Series Curved Double Row Combo 30 in. Light Bar - White This waterproof light bar is the definition of versatility. The curved 30 in. light bar in a combination Flood/Spot pattern gives you the directional spread you desire, with the option of moving the light up and down with Black Oak's mounting system. With its durable and completely submersible waterproof resistant housing, this 30 in. light bar will be your number 1 lighting choice once installed. Features: 360° Ceramic Protection against UV, Salt Water Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications: Total Wattage - 300W Amp. Draw - 12.7 Amp Raw Lumens - 33,000 Connection - Deutsch connector Dimensions without mounting bracket Width x Height - 30.75 in. x 3.3 in. Weight - 13.2 Lbs In the Box: Light bar Mounting brackets 12' Wiring harness with in-line fuse, relay and Red on/off rocker switch *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Use To Strengthen Wax Protection And Enhance Shine By Removing Dust And Surface Contaminants (G201024)
- PERMATEX Permatex Automotive Disc Brake Quiet 12oz Aerosol Can (80077)
- HUSKY LINER 05-15 TACOMA CUSTOM MOLDED FRONT MUD GUARDS BLACK (56931)
- MOOG Bushing - Sway Bar Frame, K201508 (K201508)
- GOLIGHT ST Series Permanent Mnt Chrome Halogen w/Wireless Handheld Remote (3006ST)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- GOLIGHT Golight Radioray GT Series Portable Mount - White LED - Handheld Remot (79014GT)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - W (113129)
- GOLIGHT Golight Stryker ST Series Permanent Mount Chrome 12V LED w/Hard Wired (30264ST)
- PANELTRONICS Waterproof Dc 8 Position Lighted Rocker & Fuse (9960013B)
- CLIPPER Supernova Tricolor Navigation Light (SUPER-TRI)
- Black Oak Led Marine & Boat Lighting