Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Single Row 40in LED Light Bar - Combo Optics - White Housing
Mfr # 40CM-S5OS
Zoro # G512299128
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 40CM-S5OS
- Zoro # G512299128
- UPC # 850044517244
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Single Row 40in LED Light Bar - Combo Optics - White Housing Want the best lighting for the boat but not a high profile? Black Oak's 40-inch Marine Single Row is the perfect fit with its sleek 2.6in height while still throwing light out to a whopping 1,800m. Don't ever get left stranded on the water and fear coming home safely. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade stainless steel Activities, Uses: Mount to the top of a center console without blocking or interfering with a radar Ideal trail or dunes light for UTV and ATV enthusiasts See buoys, traps, or channel markers with ease Perfect as a bumper or grill mount on any white truck, SUV, or Jeep Light up the water on a Jon boat, pontoon, or duck boat Technical Specifications: Total Wattage: 200W Amp. Draw: 14.6 LED Quantity: 40 Weight: 11.4 lbs. Raw Lumens: 26,400 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 42in x 2.6in In the Box: Light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Cap Nut Wrench, SAE (TX9)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P025)
- MORRYDE UNDER STEP STORAGE BOX W/SUPPORT BRACKET (SP54-099)
- ROADPRO Magnet Mount CB Antenna Kit, 36" (RP-707)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- ILC Replacement for JW Speaker 800vf/1156-12v replacement light bulb lamp, 10PK (800VF/1156-12V JW SPEAKER)
- SEACHOICE 03704 Solar Side-Mount Stainless LED Dock Light (3704)
- SEACHOICE Plastic Replacement Latch Set, Igloo Coolers 28 to 162 QT (2 Per Pack) (76921)
- LUMITEC Caprera3 Spreader Light - White/Blue Dimming - White Housing (101711)
- HELLA MARINE Euroled 75 3" Round 24V White Screw Mount White (958110111)
- MILWAUKEE TOOL M18 ROCKET DUAL POWER TOWER LIGHT (ML2131-20)
- Black Oak Led Marine & Boat Lighting