Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Single Row 30in LED Light Bar - Combo Optics - White Housing
Mfr # 30CM-S5OS
Zoro # G812299064
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 30CM-S5OS
- Zoro # G812299064
- UPC # 850044517206
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Single Row 30in LED Light Bar - Combo Optics - White Housing The 30ft' Marine Single Row Series LED Light Bar is already turning heads on the water and roadways! Built with 5w Osram LED's and an IP69K housing, this light is virtually indestructible and looks amazing wherever it's mounted. This slim, white, powder-coated 5-watt combo light bar packs a huge punch, throwing a beam over 1500 meters while also giving users an extremely wide flood pattern. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade stainless steel Activities, Uses: Mount to the top of a center console without blocking or interfering with a radar Ideal trail or dunes light for UTV and ATV enthusiasts See buoys, traps, or channel markers with ease Perfect as a bumper or grill mount on any white truck, SUV, or Jeep Light up the water on a Jon boat, pontoon, or duck boat Technical Specifications: Total Wattage: 150W Amp. Draw: 10.3 LED Quantity: 30 Weight: 8.6 lbs. Raw Lumens: 19,800 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 32in x 2.6in In the Box: Light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Voltage Regulator, VR-15 (VR-15)
- AMFLO Radiator Faucet 1/4"Npt (40RD)
- A & I PRODUCTS Seat, Bench, Bottom, Yellow 0" x0" x0" (A-AM140624)
- LISLE Flywheel Locking Tool for 6.6L Duramax (22100)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- SEACHOICE Transom Light With SS Flange, Rectangular, 5-1/8"x3-1/16"x1"D (5361)
- PANELTRONICS Led 120 Vac 1/4 Inch Amber (048-017)
- HELLA Hella NaviLED Pro 3 NM Powerboat Navigation Lamp, Stern (959909201)
- ATTWOOD MARINE Attwood Stowaway Light w/2-Pin Plug-In Base - 2-Mile - 30" (7100B7)
- RIGID INDUSTRIES SR-M SERIES PRO SPOT DIFFUSED MIDNIGHT SURFACE MOUNT | PAIR (902513BLK)
- GOLIGHT Wireless Handheld Remote f/Stryker ST Only (30300)
- Black Oak Led Marine & Boat Lighting