Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Single Row 10in LED Light Bar - Combo Optics - White Housing
Mfr # 10CM-S5OS
Zoro # G912299094
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 10CM-S5OS
- Zoro # G912299094
- UPC # 850044517671
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Single Row 10in LED Light Bar - Combo Optics - White Housing Black Oak's Marine Series lights are built to handle the toughest conditions on and off the water. Plus, they look amazing anywhere they're mounted. That's why Black Oak has decided to design the 10ft' Marine Single Row Series LED Light Bar. This slim, white, powder-coated 5-watt combo light bar throws a beam over 900 meters and gives widespread flood lighting that will help users see channel markers and traps with ease! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade stainless steel Activities, Uses: Mount to the top of a center console without blocking or interfering with a radar Ideal trail or dunes light for UTV and ATV enthusiasts Perfect as a bumper or grill mount on any white truck, SUV, or Jeep Light up the water on a Jon boat, pontoon, or duck boat Technical Specifications: Total Wattage: 50W Amp. Draw: 3.3 LED Quantity: 10 Weight: 4.2 lbs. Raw Lumens: 6,600 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 12in x 2.6in In the Box: Light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spindle 13" x1.5" x1.5" (A-SP4570)
- DISCO Blk Push Type Retainers 5mm Hole Size 10mm Stem L PK25 (15028PK)
- PRO-LIFT Floor Jack, Low Profile, 2 tons (F-767)
- MERRICK MACHINE CO Merrick Machine M998104 Pair of Heavy Duty 12 In. x 16 In. Auto Dollys (M998104)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- ATTWOOD MARINE Attwood Articulating All-Round Pole Light; 42" (5330-42-7)
- SEACHOICE LED 6" Oval Sealed Tail Light Kit For Flush Mount (52831)
- SEACHOICE LED Waterproof Trailer Light Kit (52701)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- SEA DOG Light-Strip White Led 6", #401465-1 (401465-1)
- ILC Replacement for Osram Sylvania Dulux S/E 9w/21-840 replacement light bulb lamp (DULUX S/E 9W/21-840 OSRAM SYLVANIA)
- Black Oak Led Marine & Boat Lighting