Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Double Row 6in LED Light Bar - Combo Optics - White Housing
Mfr # 6CM-D5OS
Zoro # G812299149
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 6CM-D5OS
- Zoro # G812299149
- UPC # 850044517558
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Double Row 6in LED Light Bar - Combo Optics - White Housing This waterproof light bar is the definition of versatility. The 6in light bar in a combination float/spot pattern gives users the directional spread desired, with the option of moving the light up and down with Black Oak's mounting system. With its durable and completely submersible waterproof housing, this 6in light bar will be a number one lighting choice once installed. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Perfect Jon boat bow light Marine flood light ATV or UTV brush guard lights Great as a deck light Loading, unloading equipment Technical Specifications: Total Wattage: 60W Amp. Draw: 3.5 LED Quantity: 40 Weight: 7.6 lbs. Raw Lumens: 7,920 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 6in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35979 (35979)
- SEA DOG Strap-72" Gas Tank Ss, #359995-1 (359995-1)
- WHITECAP SS Ring Buoy Bracket (S-233)
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust -Corrosion Solution - 7 oz. (770002)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- TACO MARINE Rub Rail Mounted LED Navigation Light Set - 2-1/2" (F38-6800D)
- ILC Replacement for Hella 78242 replacement light bulb lamp (78242 HELLA)
- SEACHOICE LED Waketower All-Round Navigation Light Black, 2.5" Dia x 1.2" (3141)
- SEA-DOG Stainless Steel Flush Mount Side Lights (400180-1)
- SEACHOICE LED Flood Beam Sqr/Wide Angle Work Light, 12/24V, 9 LEDs, 1492 Lumens (51661)
- ILC Replacement For MINIATURE LAMP 1004 MARINE NAVIGATION LAMPS BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-3F7X-1)
- Black Oak Led Marine & Boat Lighting