Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Double Row 10in LED Light Bar - Combo Optics - White Housing
Mfr # 10CM-D5OS
Zoro # G912299148
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 10CM-D5OS
- Zoro # G912299148
- UPC # 850044517589
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Double Row 10in LED Light Bar - Combo Optics - White Housing This beautiful white powder-coated light is the perfect addition to any white automobile, boat, ATV, or anything else users can mount a light bar on! The 10-inch Cree light bar is Black Oak's most popular light by a landslide! With its compact yet over-achieving attitude, this aggressive light fits literally anywhere! Cars, trucks, snowmobiles, lawnmowers, tractors, trailers, etc. This powerful light will send most full-size light bars back home to their momma. Versatility and compact power are what Black Oak strived for when constructing the Marine LED light bar, letting users mount this baby right out of the box with sturdy mounting brackets, stainless hardware, and a wiring harness included! Made only with materials at the forefront of the market, the 10-inch Cree light bar showcases an IP69K rating, allowing users to completely pound it with water, ice, saltwater, and especially sheer brute force. With a total height of 4.125 inches, this Marine LED light bar fits just about anywhere while putting out a crazy amount of luminous light! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Perfect Duck boat bow light Marine spot light ATV or UTV brush guard lights Front bumper truck lights Technical Specifications: Total Wattage: 200W Amp. Draw: 4.1 LED Quantity: 20 Weight: 5.2 lbs. Raw Lumens: 13,200 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height 11.4in x 4.125in</
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE LED Fold-Down All Around Light, 24" (2881)
- UWS Utility Chest Box, 42", EC20212 (EC20212)
- BECK/ARNLEY Fuel Pump Filter, 043-3000 (043-3000)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- ILC Replacement for Light Bulb / Lamp 12V 25W Ba15s replacement light bulb lamp, 10PK (12V 25W BA15S LIGHT BULB / LAMP)
- INNOVATIVE LIGHTING Led Bulkhead Live Well Light (011-1500-7)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- HELLA MARINE Stern Navigation Light Incadescent 2Nm Black 12V (3562015)
- SEA-DOG Stainless Steel LED Day/Night Dome Light - 5" Lens (400353-1)
- LUMITEC MiniRail2 6" Light - White Non Dimming (101078)
- Black Oak Led Marine & Boat Lighting