Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Curved Double Row Combo 50in Light Bar - Black
Mfr # 50CC-D5OS
Zoro # G812299095
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Oak Led
- MFR # 50CC-D5OS
- Zoro # G812299095
- UPC # 850044517312
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Curved Double Row Combo 50in Light Bar - Black The 50ft' Double Row Series Curved is Black Oak's largest light bar! With 100 Osram LEDs protected by its Titan-like housing and polycarbonate Lexan, this god-like light shines so mighty that users can go blind, staring directly into the LEDs! While the 50-inch curved light bar doesn't give users the ability to walk on water, they can sure as hell throw it completely under water and search for ole Nessie, no problem. This dual-row light bar features Spot, Flood, or Combination of the two, allowing for unrivaled clarity down the thickest, most dense woods that users are crazy enough to drive through! Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Perfect above the windshield on trucks Throw light over 2000 meters! T-Top light for 30 ft+ vessels Off-Road LED Light Bar Work light for construction sites Technical Specifications: Total Wattage: 500W Amp. Draw: 21 LED Quantity: 100 Weight: 18 lbs. Raw Lumens: 66,000 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions With Mounting Bracket Width x Height: 51.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Alternator Bearing - Drive End, 6203-2ZJ (6203-2ZJ)
- DAYCO 4X11Ft Exh H Exhaust Hose, 63540 (63540)
- BUYERS PRODUCTS SAM 9-Pin Female Vehicle Harness Repair Kit-Replaces Fisher#22336K/Western#49308 (1315315)
- SKF Shaft Seal, 2 x 3-5/32 x 3/8", CRW1, Nitrile (20079)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- LUMITEC Exuma Courtesy Light - White Housing - Blue Light (101053)
- FORESPAR PERFORMANCE PRODUCTS Lightning Master - Static Dissipater (151100)
- SEACHOICE Horizontal Mount Chrome Plated Brass Bi-Color Bow Light, 2-3/8" O.D. (5031)
- TH MARINE Strip Light-6" Led Blue, #LED-51806-DP (LED-51806-DP)
- ATTWOOD MARINE Attwood Articulating All-Round Pole Light; 42" (5330-42-7)
- ILC Replacement for SM Navigation 24V 50cd 40W replacement light bulb lamp (24V 50CD 40W SM NAVIGATION)
- Black Oak Led Marine & Boat Lighting