Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Curved Double Row 50in LED Light Bar - Combo Optics - White Housing
Mfr # 50CCM-D5OS
Zoro # G112299184
product price: $1,916.99
/ea
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 50CCM-D5OS
- Zoro # G112299184
- UPC # 850044517572
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Curved Double Row 50in LED Light Bar - Combo Optics - White Housing With this Black Oak 50-inch marine LED light bar, users may never have to search for a Buoy again. This 50in light bar is Black Oak's largest, most intense, and frankly, most bad-ass light we have ever manufactured! Whether users want to light in between those dark river channels or locate the shoreline, this dual-row beauty will act as a secondary lighthouse! Illuminating the water using Osram's high-quality 5-watt LED options, it's easy to see how this cutting-edge LED marine light bar packs such a punch. With saltwater comes complete destruction of equipment from saltwater corrosion. Black Oak's military-grade breather and powder-coated water-proof design keep the LED Marine light bar series sealed with no risk of moisture leaking through. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Perfect above the windshield on Jeeps and Trucks Throw light over 2000m! T-Top light for 30ft+ vessels Off-road LED light bar Work light for construction sites Technical Specifications: Total Wattage: 500W Amp. Draw: 21 LED Quantity: 100 Weight: 18.0 lbs. Raw Lumens: 66,000 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 51.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN ACT-002 Engine Coolant / Antifreeze (ACT-002)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- DILL AIR CONTROLS ALCOA VALVE STEM GROMMET STYLE (DILTR552)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- OCEANLED Led X-Series X8 Colours (012307C)
- SEACHOICE Horizontal Mount LED Bow Light-Die Cast Zamak, 2-3/4"Lx2-1/2"Wx1-3/8"H (2031)
- ATTWOOD Attwood 238615-1 238 Series Fixed Height Extension Post - 15" (Bulk Packaging) (238615-1)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- LUMITEC Scallop Pathway Light - Warm White - Stainless Steel Housing (101629)
- TH MARINE Livewell Light-Led White, #LED-51874-DP (LED-51874-DP)
- Black Oak Led Marine & Boat Lighting