Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Curved Double Row 40in LED Light Bar - Combo Optics - Black Housing
Mfr # 40CC-D5OS
Zoro # G812299101
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 40CC-D5OS
- Zoro # G812299101
- UPC # 850044517633
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Curved Double Row 40in LED Light Bar - Combo Optics - Black Housing The second largest light bar at Black Oak LED, this giant light is guaranteed to both turn heads and light up the road like it was the middle of the day. Consisting of two rows of ultra-bright Osram 5W white LED bulbs that span a length of 40 inches, this double-row light bar houses a whopping total of 80 separate bulbs in both spot and flood patterns and can produce 44,000+ lumens of blinding LED light. If users are serious about casting a beam, this is the light for them. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Off-Roading UTV roof mount Dunes and desert riding Roof Rack Lighting Gobi Addictive desert designs bumper lighting Technical Specifications: Total Wattage: 400W Amp. Draw: 17.9 LED Quantity: 80 Weight: 13.8 lbs. Raw Lumens: 52,800 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 41.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- CRC Brake Part Cleaner, Non-Chlorinated, 1Gal (05085)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- MINN KOTA MKR-27 60AMP Circuit Breaker (1865115)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- PERKO Blk Plastic White Stern Light With Gray Tinted Lens (1129A00BLK)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- SEA-DOG LED Cabin/Reading Light w/Touch Dimmer (400710-3)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT MIDNIGHT (106213BLK)
- ILC Replacement for Sylvania 7506 replacement light bulb lamp, 10PK (7506 SYLVANIA)
- LUMITEC Seablaze X2 Spectrum Underwater Light RGBW Polished Housing (101591)
- Black Oak Led Marine & Boat Lighting