Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 Curved Double Row 20in LED Light Bar - Combo Optics - White Housing
Mfr # 20CCM-D5OS
Zoro # G312299137
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 20CCM-D5OS
- Zoro # G312299137
- UPC # 860470002207
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 Curved Double Row 20in LED Light Bar - Combo Optics - White Housing From the second Black Oak's 20in LED light bar is used, users will never hit the open waters without it. This is the perfect marine light bar for docking, interior, exterior, search, and navigation. This waterproof light bar comes in a white or black powder-coated color scheme and will give users a fantastic look and even better functionality! With Black Oak's IP69K rating, users don't have to worry about ever getting moisture inside any part of this curved LED light bar. Backed by Black Oak's limited lifetime warranty, users won't have to even take the risk. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Marine Spot light T-Top boat light Jeep hood light UTV dune riding Lower bumper truck lights Technical Specifications: Total Wattage: 200W Amp. Draw: 8.4 LED Quantity: 40 Weight: 7.8 lbs. Raw Lumens: 26,400 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height 21.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Wheel Stud Pilot Pin Kit (502)
- WEATHERTECH CargoLiners, Black, 401093 (401093)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 16 oz. (770055)
- SMART SOLUTIONS Smart Solutions 01868 Rock Solid Tow Guard - Truck/SUV, 18" L x 34" W (01868)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- LUMITEC Barbados Courtesy Accent Led Light (101061)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- FEIT ELECTRIC Color Caster Plug In/Remote 30 W LED Floodlight 1 pk (FLD30/RGB/LED)
- ATTWOOD Attwood 6355W7 4" LED Utility Courtesy Light (6355W7)
- ILC Replacement for Waldmann Hgw-70-24v replacement light bulb lamp (HGW-70-24V WALDMANN)
- Black Oak Led Marine & Boat Lighting