Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 3.0 10in 850nm Infrared Marine LED Double Row Light Bar - Combo Optics-White H
Mfr # 10MIR-850
Zoro # G912380693
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 10MIR-850
- Zoro # G912380693
- UPC # 850044517022
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 3.0 10in 850nm Infrared Marine LED Double Row Light Bar - Combo Optics - White Housing Black Oak's Marine Series has now collided with Black Oak's infrared LEDs! The 10-inch 850nm is the perfect size for any application. Whether it's for a boat, a vehicle, or even a UTV, it is sized perfectly for any type of installation! It works great with nighttime fishing and hunting, undercover operations, and even military usage. Versatility and compact power are what Black Oak strived for when constructing the 10in LED light bar, letting users mount this baby right out of the box with sturdy mounting brackets, stainless hardware, and a wiring harness included! Made only with materials at the forefront of the market, the 10in LED light bar showcases an IP69K rating, allowing users to completely pound it with water, ice, saltwater, and especially sheer brute force. With a total height of 3.3 inches, this dual-row off-road flood light fits just about anywhere while putting out a crazy amount of luminous light! What makes Black Oak stand out? IP69K rated, highest in the business Powder coated for even stronger protection Osram and Cree LED's, some of the best quality LEDs in the industry Military grade breather to ensure absolutely no moisture fogs up the light bar Activities, Uses: Perfect duck boat bow light Marine Spot light ATV or UTV brush guard lights Front bumper truck lights Technical Specifications: Nanometers: 850 Total Wattage: 100W Amp. Draw: 3.15 LED Quantity: 20 Weight: 6.6 lbs. Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 11.4in x 4.125in In the Box: Light bar Complete wiring harness with fuse, relay, and switch 12 gauge wire Mounting brackets All hardware is ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd652Mh (MGD652MH)
- GARMIN Radar Power Cable (010-12067-00)
- PETERSON MANUFACTURING REPLACEMENT LENS (375-15C)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- HELLA MARINE EuroLED 75 3" Round Screw Mount Down Light - Warm White L (958109021)
- SEA-DOG LED Cabin/Reading Light (400730-3)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- GOLIGHT Portable Searchlight w/Wired Remote - Grey (5149)
- Black Oak Led Marine & Boat Lighting