Shop All Marine & Boat Lighting
Black Oak Led
Black Oak Pro Series 20in Scene Light Bar - Black
Mfr # 20SL-D5OS
Zoro # G912299100
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 20SL-D5OS
- Zoro # G912299100
- UPC # 850044517077
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Pro Series 20in Scene Light Bar - Black The 20in Scene Light Bar illuminates a huge area or site with a 120 degree pattern spread. This low profile LED light bar gives equal widespread dispersion and is perfect for campsite set up, construction sites, rock crawling and trail rides. Features: 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Technical Specifications: Total Wattage - 200W Amp. Draw - 8.4 Amp Raw Lumens - 22,000 Connection - Deutsch connector Dimensions without mounting bracket Width x Height - 20.75in x 3.3in Weight - 7.6 Lbs In the Box: Light bar Mounting brackets 12ft Wiring harness with in-line fuse, relay and Red on/off rocker switch *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" DR 9PC EXTERNAL TORQ SET (1319ET)
- STP Treatmnt Oil Stp 15 Oz (U66079)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- PRESTA Max Production Compound - 1 Gallon (165001)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- RIGID INDUSTRIES Rds-Series Pro 54" Spot White (876213)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- INNOVATIVE LIGHTING Portable LED Bow Light f/Inflatables (560-1112-7)
- HELLA Hella NaviLED Pro 2 NM Powerboat and Yacht Navigation Lamp, Black Shroud (959909001)
- T-H MARINE SUPPLIES Mr. Crappie Bait Blaster - Underwater Green Light (LED-34143-DP)
- ILC Replacement for Light Bulb / Lamp 12V 25W Ba15s replacement light bulb lamp, 10PK (12V 25W BA15S LIGHT BULB / LAMP)
- Black Oak Led Marine & Boat Lighting