Black Oak Led

Black Oak 60in Double Row LED Bar - Pro Series 2.0 - 5W Combo White


product price: $1,946.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

60in Double Row LED Bar - Pro Series 2.0 - 5W Combo White The 60in Marine Curved was designed for serious fishermen who spend their nights on the water. Whether heading out early or returning late, this light bar will get you home safely. With a whopping 82,500 raw lumens, you're bound to light up everything in your path. If you know salt water, you know complete destruction of equipment from salt water corrosion. The Military grade breather and powder-coated water-proof design keep the LED Marine light bar series sealed with no risk of moisture leaking through. Features: A combination flood/spotlight pattern offers a superior lighting pattern Throw light over 2500m T-Top light for large center consoles, sportfish, yachts Off-road LED light bar Work light for construction sites Bari-coat ceramic coating for protection from UV, saltwater, and corrosion Hydrex 2 Stage gasket redundant waterproofing seal Dynamax housing to withstand the harshest beating possible Updated reflectors to produce a more efficient throw Pro Series brackets are 9GA thick 316 stainless Technical Specifications: Total Wattage: 600w Amp Draw: 21 Led Quantity: 120 Weight: 19.8lbs Raw Lumens: 82,500 Warranty: Lifetime IP Rating: IP69K Voltage: 9-36V DC In the Box: Light bar 10 AWG wire Lead Mounting brackets *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.