Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 4in Marine Spreader Light - Flood Optics - White Housing - Pro Series 3.0
Mfr # 4MS-F
Zoro # G212299497
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 4MS-F
- Zoro # G212299497
- UPC # 850044517275
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
4in Marine Spreader Light - Flood Optics - White Housing - Pro Series 3.0 Black Oak 4in Marine Spreader Light Flood Scene - White Housing - Pro Series 3.0 Designed and tested at a big name boat builder next door to Black Oak in Sarasota, Florida, this 4in spreader is perfect for those die-hard fishermen who love those late nights and early mornings. With a whopping 3,120 raw lumens, users no longer have to worry about rigging rods in complete darkness. This version has a 120 degrees throw, much wider than the 45 degrees throw of Black Oak's standard flood version. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: Flood optics 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Spreader light bow/stern Aft deck fishing lights Foredeck lights Overheard lighting marine/non-marine use Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 0.35 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions Length x Width x Height: 5in x 2.13in x 2.15” In the Box: Marine spreader light 1 Wiring pigtail with 2-pin waterproof deutsch connector Mounting hardware required to install *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Button Head Tie, Black, 9.6", 105lb., PK50 (83-6049)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8" (B7328)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30820)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- PANELTRONICS Led 240 Vac 1/4 Inch Green (048-027)
- LUMITEC Contour Anchor Light 24" White Shaft White Base (101694)
- SEACHOICE LED Fold-Down All Around Light, 24" (2881)
- ILC Replacement for Light Bulb / Lamp H3 24V 70W Pk22s replacement light bulb lamp (H3 24V 70W PK22S LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 2fmn3 replacement light bulb lamp, 10PK (2FMN3 LUMAPRO)
- ATTWOOD MARINE Portable Navigation Light Kit-Screw Down or Adhesive Pad-Gray (14192-7)
- Black Oak Led Marine & Boat Lighting