Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 30in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0
Mfr # 30C-S5OS
Zoro # G512300183
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 30C-S5OS
- Zoro # G512300183
- UPC # 850044517190
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
30in Single Row LED Light Bar - Combo Optics - Black Housing - Pro Series 3.0 The 30-inch single-row LED light bar is the perfect addition to any vehicle. With its slim, low-profile design, users can easily piss off friends while they try to figure out why the light bar is half the size but double, maybe even TRIPLE, the brightness! The stealth light bar has an impressive Osram 5W Osram LED. With the housing standing at a mere 1.8 inches tall, this stealth light bar fits almost anywhere. Making it easy to mount behind a grill, above a roll cage, headache rack, and lower bumper! Want to know the best part? All this is backed by a hassle-free 30-day money-back guarantee and a limited lifetime warranty! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Combination Flood/Spot light pattern offers a superior lighting pattern Activities, Uses: Off-Road combo light T-Top boat light Tacoma lower bumper light bar UTV roof lighting Chevy Colorado bumper light Technical Specifications: Total Wattage: 150W Amp. Draw: 10.3 LED Quantity: 30 Weight: 8.6 lbs. Raw Lumens: 19,800 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 33in x 2.6in In the Box: 30 light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24024 (24024)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 20 lb. extinguisher (JBFR75)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- LUMITEC Orbit Flush Mnt Down Light-Blue Non-Dimming, Red Non-Dimming (112528)
- PRESTA Green Wool Polishing Pad (890143)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- PANELTRONICS Led 120 Vac 1/4 Inch Red (048-011)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Stainless Steel (15101)
- ATTWOOD MARINE LightArmor Bow Mount Navigation Light-Composite Black-Bi-Color-2NM (NV2002PB-7)
- Black Oak Led Marine & Boat Lighting