Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 30in Marine Curved Double Row LED Light Bar - Spot Optics - White Housing-Pro Series 3.0
Mfr # 30SCM-D5OS
Zoro # G712313341
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 30SCM-D5OS
- Zoro # G712313341
- UPC # 850044517565
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
30in Marine Curved Double Row LED Light Bar - Spot Optics - White Housing - Pro Series 3.0 Stumbling around in the dark, tripping over fishing tackle and poles? Besides the obvious safety factor, that can really turn a great fishing trip or family boating event into a total drag. This 30 in. marine light not only makes it easy for users to maneuver easily but also gives boaters complete control of vision no matter what the seas hurl at them. In a dingy or even in a full-size yacht, Black Oak has boaters covered with the 30-inch marine series double-row LED light bar. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Built Like a Tank: In order to take all of the punishment that any outing can throw, Black Oak's 30 inch light bar is made using the most durable materials and proven manufacturing processes available today. Through this painstaking construction, this boat LED light bar achieved a security rating of IP69K as well as passing US military standards. Black Oak's 30 inch light bar is completely waterproof, corrosion resistant, and has an average lifespan of 50,000 hours of continuous use. All said, this light bar is almost guaranteed to outlast the vehicle it is mounted on and is backed by Black Oak's limited lifetime warranty and 30 day money-back guarantee. Features: Spot lighting patterm 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Upgraded bolts with stronger threads for extra protection Lens cover made of Lexan with a UV protectant Activities, Uses: Off-road combo light T-Top boat light Behind the grill light bar UTV roof lighting Perfect between tow hooks on white Ram 2500 and 3500fts Technical Specifications: Total Wattage: 300W Am
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Color Bullet Camera for Recessed Mount (8883103)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- PROTECTIONPRO Plastic PrybarFastener and Molding Remover Set (PR2721)
- CRAFTSMAN Weight Bracket w/ Weight (CMX-GZ-BF-71-24100)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- SEA DOG Light-Strip White Led 6", #401465-1 (401465-1)
- HELLA MARINE Module 70 Gen 3 LED Floodlight, White Housing, Long Range, 800 Lumens (996276471)
- SEACHOICE Plastic Replacement Latch Set, Igloo Coolers 28 to 162 QT (2 Per Pack) (76921)
- EXPLOSION Lewmar 12v Solenoid Dual Direction Light Weight (EX3274035)
- PANELTRONICS Led 12-14Vdc 1/4 Inch Red (048-003)
- RIGID INDUSTRIES RIGID Industries SR-Q Series PRO Spot Diffused LED - Flush Mount - Pai (925513BLK)
- Black Oak Led Marine & Boat Lighting