Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 30in Curved Double Row Red LED Predator Hunting Light Bar-Combo Optics - Black Housing -
Mfr # 30CR-D3OS
Zoro # G312311204
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 30CR-D3OS
- Zoro # G312311204
- UPC # 850044517480
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
30in Curved Double Row Red LED Predator Hunting Light Bar - Combo Optics - Black Housing - Pro Series 3.0 Black Oak's 30 Inch Predator Hunting light bar is a game changer with the red 3W LEDs! With Combo Optics, users get the perfect duo of both distance and ditch lighting while still having an undetected presence. Perfect for vehicles, boats, SxS, and hunting setups. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Helps cut through fog and brush better Better for brighter nights Doesn't reflect off of surroundings Technical Specifications: Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 31.4in x 4.125in In the Box: 30 light bar Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, Oa 59" x1.5" x1.5" (A-W022515-A)
- TEMPRESS Tempress 54675 Navistyle Low-Back Boat Seat - Charcoal/Gray (54675)
- RHINO-RACK ROOF RACK CROSSBAR - VORTEX AERO BLACK 49IN (VA126B)
- MAIN FILTER IKRON HEK4520135ASMS060 Replacement/Interchange Spin-On Filter (MF0058011)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Stainless Steel - Round (910R2PSB-7)
- SEA DOG Light-Utility White Led, #401321-1 (401321-1)
- INNOVATIVE LIGHTING Innovative Lighting 3 LED Starr Light Recess Mount - Blue (012-2500-7)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - 2 (113121)
- ILC Replacement for Bulbworks Bw.64451 replacement light bulb lamp (BW.64451 BULBWORKS)
- PERKO 24" All Round Light Replacement (1440DP2CHR)
- Black Oak Led Marine & Boat Lighting