Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 2in Marine LED Pod Light - Spot Optics - White Housing - Pro Series 3.0
Mfr # 2SM-POD10CR
Zoro # G412300191
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 2SM-POD10CR
- Zoro # G412300191
- UPC # 850044517183
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
2in Marine LED Pod Light - Spot Optics - White Housing - Pro Series 3.0 The Marine Series POD was crafted to handle water and salt corrosion, offering solid aluminum construction engineered with inMarinein as Black Oak's number one priority. The all-white diffused POD LED provides a sharp look to any boat, ATV, white truck, Jeep, or UTV. These Cree light PODs are perfect as backup lights, headlights, bed lights, and so much more. Completely submersible by up to 9 feet of water, the 2x2 M-POD is IP69K marine rated, all backed by Black Oak limited lifetime warranty. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Sheer Power This light can be turned in any direction, allowing an absurd amount of light exactly where it's needed. Upgrade to the 10w CREE light POD and blast an impressive 3100+ lumens with ONLY 4 LEDs! Features: Spot lighting pattern 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Activities, Uses: Fog light replacements Bow light's on flats boats with trolling motor Lower A-Pillar ditch lights on UTV's and trucks Trailer lighting Front bumper lights Technical Specifications: Total Wattage: 40W Amp. Draw: 2.8 LED Quantity: 4 Weight: 1.4 lbs. Raw Lumens: 3,120 Warranty: Lifetime IP Rating: IP69K Dimensions with Mounting Bracket Width x Height: 3.20in x 3.80in In the Box: 2 pod light with spot optics Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- WEATHERTECH No Drill Mud Flaps, Black, 110060-120060 (110060-120060)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 4 L (M23015Y)
- AFTERMARKET Starter Fits John Deere 1450 1550 324H 330B 335C 344H 344J 430B 435 (RE70474)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp White Black White (980869301)
- ATTWOOD MARINE Stowaway Light w/2-Pin Plug-In Base - 2-Mile - 36" (7100C7)
- SEACHOICE White Cooler Cushion w/Snap Straps, Fits 94 Qt., 31-1/4"x15-5/8"x3" (76841)
- PERKO Stealth Led All Round Chrome Pltd Fold-Down Vert Mnt (1642DP0CHR)
- RIGID INDUSTRIES Rds-Series Pro 54" Spot White (876213)
- ILC Replacement for Light Bulb / Lamp 12V 25W Ba15s replacement light bulb lamp, 10PK (12V 25W BA15S LIGHT BULB / LAMP)
- Black Oak Led Marine & Boat Lighting