Shop All Marine & Boat Lighting
Black Oak Led
Black Oak 2in Green LED Hog Hunting Pod Light - Flood Optics - Black Housing - Pro Series 3.0
Mfr # 2G-POD3OS
Zoro # G912466106
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Oak Led
- MFR # 2G-POD3OS
- Zoro # G912466106
- UPC # 850044517442
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
2in Green LED Hog Hunting Pod Light - Flood Optics - Black Housing - Pro Series 3.0 Just like the 2-inch Red Predator Pod Light, these green LEDs change the game in hunting! When sneaking up on hogs or other types of wild game, these LEDs will do the trick. By utilizing Black Oak's high-intensity colored LEDs, this hog hunting light bar is perfect for an ATV, UTV, or truck during hunting season. These green-colored LEDs allow users to run almost undetectable when hunting. Made only with materials at the forefront of the market, the 2in Hog Hunting Pod Light showcases an IP69K rating, allowing users to completely pound it with water, ice, saltwater, and especially sheer brute force, making this the perfect hog hunting LED light! Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Activities, Uses: It helps cut through fog and brush better Better for brighter nights Doesn't reflect off of surroundings Technical Specifications: Total Wattage: 12W Amp. Draw: 1.1 LED Quantity: 4 Weight: 1.4 lbs. Raw Lumens: 1,244 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket Width x Height: 3.20in x 3.80in In the Box: 2 inch pod light with flood optics Complete wiring harness with fuse, relay, and switch Mounting brackets All hardware, ready to install! *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- MAG 1 Bar & Chain Oil, 1 Qt. (MAG69258)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- CEC INDUSTRIES LTD Heavy-Duty Electronic Truck Flasher, 20 Lamp (EF-42BP)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- LUMITEC Square Mirage Down Light - Warm White Dimming - Hi-CRI - Polished Bezel (116119)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT MIDNIGHT (106213BLK)
- PROPEL Propel 530412 LED Navigation Light Kit (530412)
- SEACHOICE 25' White Poly Coiled Washdown Hose With Sprayer, White (79691)
- HELLA MARINE EuroLED 75 3" Round Screw Mount Down Light - Warm White L (958109021)
- TH MARINE Puck Light-3" Led White, #LED-51827-DP (LED-51827-DP)
- Black Oak Led Marine & Boat Lighting