Black Oak Led

Black Oak 20in Curved Double Row Red LED Predator Hunting Light Bar - Combo Optics - Black Housing


product price: $817.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

20in Curved Double Row Red LED Predator Hunting Light Bar - Combo Optics - Black Housing - Pro Series 3.0 Black Oak's 20-inch predator hunting bar is simply an unfair nighttime advantage over wildlife. The 3W red LEDs will help take a hunt to the next level in terms of stealth. The Combo Optics offer an insane amount of distance and spread while also being compact in a 20-inch bar. Great for vehicles, camp sites, hunting stands, and SxS. Afraid of hitting moose? Not a bad idea considering moose weigh up to 1,000 pounds and stand 6+ feet tall. Users probably won't take that fight and live to tell about it. It's no wonder why the Double Row Series 20-inch Curved LED Light Bar is so popular with Black Oak's Alaskan and Canadian customers. The curved pattern spreads light beyond where even the brightest high beams and headlights just won't reach. Carrying two full rows of Osram 3 watt or 5 watt LEDs, a military-grade breather, powder-coating, and a Lexan poly-carbonate face, this 20-inch curved LED light bar might be the only thing coming out of that fight. Black Oak knows users don't want to total a vehicle, which is why this double-row light bar is for sale. Black Oak has taken the LED game to the next level. The Pro Series 3.0 features top-of-the-line LED tech, boasting a 20% increase in lumens, making this series of lights one of the brightest on the market. Features: 360 degrees Ceramic Protection against UV, Salt Water, Corrosion 2 Stage Hydrex Seal Lock for IP69 protection and a fully submersible light bar Heavy-duty Dynamax housing for a 4x stronger frame Premium Dupont powder-coating for the highest quality and most resistant finish Combination Flood/Spot light pattern offers a superior lighting pattern Multi-mount brackets made of 9 gauge marine grade Stainless Steel Lens cover made of Lexan with a UV protectant Activities, Uses: Off-road spot light T-Top boat light Jeep hood light UTV dune riding Ram Rebel grille light Technical Specifications: Total Wattage: 100W Amp. Draw: 4.1 LED Quantity: 20 Weight: 6.6 lbs. Raw Lumens: 26,400 Warranty: Lifetime IP Rating: IP69K Connection: Deutsch connector Dimensions with Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.