Shop All Notebooks & Journals
Black N Red
Hardcover Notebooks, 1 Sub, Wide/Legal, Blk/Red Cover, 9.88x7, 96 Sht
Mfr # 400110531
Zoro # G7570826
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 6.75
- Cover Color Black
- Cover Material Paperboard
- Features SCRIBZEE® Compatible—Page corners are tagged for SCRIBZEE®, a free app for scanning and saving your notes.
- Binding Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black N Red
- MFR # 400110531
- Zoro # G7570826
- UPC # 870875000272
- Country of Origin Poland
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 6.75 |
Length | 9.88" |
Size | 9.75 x 6.75 |
Width | 6.88" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.88" |
Book Width | 6.88" |
Description
Black n' RedTM Hardcover Casebound Notebooks, 1 Subject, Wide/Legal Rule, Black/Red Cover, 9.88 x 7, 96 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, 6900, Black (CF280X)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 36" (EP-725-36)
- FROGGY'S FOG Poseidon Aqua Fog Fluid - Long Distance Formula - 4 Gallon Case (PAF-LD-4)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- BLACK N RED 5-7/8 x 4-1/8" Twinwire Notebook (JDKF67010)
- BLACK N RED 11-3/4 x 8-1/4" Twinwire Notebook (JDKE67008)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- Black N Red Notebooks & Journals