Shop All Notebooks & Journals
Black N Red
8-1/4 x 5-7/8" Twinwire Notebook
Mfr # JDKL67000
Zoro # G9626197
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/4 in x 5-7/8 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black N Red
- MFR # JDKL67000
- Zoro # G9626197
- UPC # 870875000043
- Country of Origin Germany
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/4 in x 5-7/8 in |
Sheet Ruling Size | 11/32" |
Book Width | 5.88" |
Book-Spine Length | 8.25" |
Description
Notebook, Cover Color Black, Cover Material Coated Paper/Wrapped Hardboard, Binding Wirebound, Binding Location Left, Backing Semi-Rigid Hardcover, Total Number of Sheets 70, Sheet Size 8-1/4 in x 5-7/8 in, Rule Legal, Paper Color White, Paper Weight 24 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk, PK12 (37513CT)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- BLACK N RED 11-3/4" x 8-1/4" Black Hardback Notebook, 96 Pg (JDKD66174)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- BLACK N RED Casebound Ruled Notebooks A5, Black (JDKE66857)
- BLACK N RED Notebook, 8.5""X12"", 3Pk (JDK400123487)
- TEACHER CREATED RESOURCES Modern Farmhouse Notepad, 6PK (8529)
- Black N Red Notebooks & Journals