Black Mountain Products Seat Cushion Black Orthopedic Comfort And Stadium Seat Cushion; Black
Mfr # Seat Cushion Black
Zoro # G504112725
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Mountain Products
- MFR # Seat Cushion Black
- Zoro # G504112725
- UPC # 814425020174
- Country of Origin China
- Category Lawn Mower Lights & Electrical
Description
Memory foam seat cushion is the perfect solution to create a comfortable seat anywhere. The design is light weight and made of memory foam to help maintain a healthy posture and assist in spine alignment, reducing back pain. Each cushion is intended to reduce pressure on the coccyx and hip bones. With a memory foam base, the cushion automatically goes back into place for use time and time again, conforming to your bodies' structure. All seat cushions measure 17 x 14 x 3 in., allowing them to fit in most seats and chairs. The zipper on backside of the cushion allows you to remove the cover for easy machine wash cleaning.
Features- Relieves compression and stress to tail bone, hip bone and coccyx.
- Portable and light weight seat cushion.
- Ideal for stadium seating, desk chairs, wheel chairs, or car seats.
- Supports the spine and aids in posture.
- Comes with a removable cover for easy cleaning.
- Color - Black
- Dimension - 8 x 5.5 x 14.5 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Weber-Stephen Products 232681 Premium Grill Cover; Fits Spirit II 2 Burner Grill (232681)
- MI-T-M Oil Dip Stick (46-0144)
- AFTERMARKET 12x165 975x165 Rim Fits Bobcat Skid Steer Wheel A300 S740 S750 S770 A770 S850 (7225127)
- JOBES FERT SPIKE TREE 15PK (1610)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Blue Orthopedic Comfort And Stadium Seat Cushion; Blue (Seat Cushion Blue)
- MTD Harness-Mower E-St (925-06140B)
- MTD Harness-Snow W/O H (725-04622)
- KOHLER Harness Wiring (24 176 109-S)
- MTD Harness Asm-Jumpr (725-04469)
- MTD Harness-Main Rmc/ (725P04432P)
- MTD Harness-Main (22 176 12-S)
- Black Mountain Products Lawn Mowers & Accessories