Shop All Automotive Polishers
Black Magic
Tire Cleaner, 18 oz. Container Size
Mfr # 80002220
Zoro # G6543770
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH 10.0 pH
- Appearance White Foam
- For Use With Automotive exteriors
- VOC Content 70 g/L
- Removes Grease, Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Magic
- MFR # 80002220
- Zoro # G6543770
- UPC # 077249010688
- Country of Origin United States
- Category Automotive Polishers
Dimensions
Container Size | 18 oz |
Details
pH | 10.0 pH |
Item | Tire Cleaner |
Appearance | White Foam |
For Use With | Automotive exteriors |
VOC Content | 70 g/L |
Removes | Grease, Grime |
Type | Aerosol |
Color | White |
Container Type | Aerosol Spray Can |
Flash Point | 200 Degrees F |
Cleaner Type | Tire, Wheel & Rim Cleaners |
VOC Content Weight Percentage | 7 % |
Fragrance | Cherry |
Maximum pH Level | 10 |
Use Location | Exterior |
VOC Content Weight | 70 g/L |
Product Form | Aerosol |
Series | Tire Wet Foam |
Specific Gravity | 0.99 |
Description
Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 oz, Use Location Exterior, Color White, VOC Content Weight Percentage 7 Percent, Maximum pH Level 10, Removes Grease, Grime, Flash Point 200 Degrees F, Fragrance Cherry, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Wet Foam, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable, Specific Gravity 0.99
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- WEATHERTECH Front and Rear Floorliners, 44003-1-4 (44003-1-4)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7317)
- TRUCK-LITE 15 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15050R)
- LEXOL Leather Conditioner, Liquid, Spray Bottle (LXBCD16)
- DENDESIGNS Meguiar's Rotary Foam Cutting Pad 7 in. (DE96798)
- ARMOR ALL Automotive Cleaner, Wipe On, 22 oz., White (18242)
- CARRAND ORBITAL POLISHER 6""DIA (94000AS)
- AUTOSPA Orbital Polisher, 120V, 6 In. (94000AS)
- NU-FINISH Scratch Remover, Off White, 6.5 oz. (NUNF0S05)
- MIRKA Polish Compound, 15, Advanced Cutting, 1L (PC15-1L)
- Black Magic Automotive Polishers