Black Lightning

40 Channel CB Radio with Brushed Aluminium Panel; 7 Back Light Colors LCD Display with Frequency; Vox & Talk-Back


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deluxe 40 channel CB radio with brushed aluminum front panel & 7 selectable back light colors. Compact Din size with front mount microphone enables mounting in dash or overhead. Features rotary channel selector, LCD multi-function display with frequency read-out, RF & Mic gain, Channel scan, Signal strength meter, Talk-back, Roger Beep, Builtin SWR/Power meter, Vox, Pre-set emergency 1 & 2, USB 5V 2.1A jack, ANL, NB & Hi-Cut filters, Manual squelch & ASC, Tone, RF power, PA & rear external speaker jack.

Features
  • 40 channels AM
  • Channel rotary switch
  • Volume adjustment and ON/OFF
  • Manual squelch and ASC
  • Multi-functions LCD display
  • Frequencies display
  • Weather channel with Alert
  • Front microphone plug
  • External loudspeaker jack
Includes
  • Microphone, Mounting Bracket, Instructions and Power Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.