Shop All Roof Repair Products and Tools
Black Jack
Waterproofer Cement Roof Sealant
Mfr # 1010-9-66
Zoro # G208676455
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand Eterna Flex
- Standards OSHA
- Dry Time 24 hr
- Base Type Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Jack
- MFR # 1010-9-66
- Zoro # G208676455
- UPC # 027134101069
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 10 fl oz |
Details
Color | Black |
Item | Waterproofer Cement Roof Sealant |
Sub Brand | Eterna Flex |
Standards | OSHA |
Dry Time | 24 hr |
Base Type | Asphalt |
Coverage Area | 30 Linear ft |
Application Method | Caulking Gun, Putty Knife, Trowel |
Roof Coating Technology | Asphalt Roof Coatings |
VOC Content | 400 g/L |
Roof Application | Roof Coatings |
Resistance Properties | Chemical Resistant |
Resin Type | Waterproofer; Cement |
Basic Surface Type | Asphalt; Metal |
Roof Item Type | Coating |
Surface Texture | Smooth |
VOC Compliant | Yes |
Maximum Application Temperature | 120 Degrees F |
Warranty | 30 yr |
Description
Waterproofer Cement Roof Sealant, Base Type Asphalt, Resin Type Waterproofer; Cement, Black, Dry Time 24 hr, VOC Content 400 g/L, OSHA Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- MASTER FLOW Master Flow AIC12 Rotary Turbine Ventilator, Aluminum (AIC12)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- UNITED ELECTRIC Pressure Switch (10F-10)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- THROUGH THE ROOF Sashco No Clear Elastomeric Roof Sealant 1 gal (14024)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- BOSTITCH MICRO PIN 23GA 1/2"" (PT-2312-3M)
- Black Jack Roof Repair Products and Tools