Shop All Concrete and Asphalt Repair - Patches and Compounds
Black Jack
Speed-Fill 3.6-Quart Asphalt Patch
Mfr # 6438-9-34
Zoro # G008865073
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Speed-Fill
- Application Asphalt Road; Driveway; Expansion Joint; Foundation Wall; Pavement; Walkway
- Color Black
- Container Type Pail
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Jack
- MFR # 6438-9-34
- Zoro # G008865073
- UPC # 027134643811
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 1 gal |
Maximum Crack Width+1 | 3/4 in |
Description
Speed-Fill 3.6-Quart Asphalt Patch, Product Type Asphalt Repair Compound, Base Material Asphalt, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Crack Resistant, Product Form Liquid, Container Size 1 gal, Container Type Pail, Coverage 1 sq ft, Full Cure Time 1 hr, Maximum Crack Width 3/4 in, Maximum Thickness 3/4 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 1 day, Minimum Traffic Hours 1 day, Working Time 8 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- BOX PACKAGING Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK (T98785S)
- BSC PREFERRED 4'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 12PK (T98918B)
- COFAIR PRODUCTS Cofair Products RQR624 Quick Roof Rubber Roof Repair Tape - 6" x 24", Patch Kit (RQR624)
- BLACK JACK 6453930 Resurfacing Filler and Sealer, Liquid, Black, 475 gal Container (1663224)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- Black Jack Concrete and Asphalt Repair - Patches and Compounds