Shop All Concrete and Asphalt Repair - Patches and Compounds
Black Jack
Speed-Fill 10.1-fl oz Asphalt Patch
Mfr # 6439-9-66
Zoro # G208865071
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Speed-Fill
- Application Asphalt Road; Driveway; Expansion Joint; Pavement; Walkway
- Color Black
- Container Type Tube
- Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Jack
- MFR # 6439-9-66
- Zoro # G208865071
- UPC # 027134643965
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 10 oz |
Maximum Crack Width+1 | 1 in |
Details
Item | Speed-Fill 10.1-fl oz Asphalt Patch |
Series | Speed-Fill |
Application | Asphalt Road; Driveway; Expansion Joint; Pavement; Walkway |
Color | Black |
Container Type | Tube |
Coverage | 1 sq ft |
Full Cure Time | 1 hr |
Maximum Application Temperature | 45 Degrees F |
Flash Point | 460 Degrees F |
Product Form | Paste |
Standards | OSHA |
Product Type | Asphalt Sealer |
Working Time | 60 min |
Resistance Properties | Crack Resistant |
Base Material | Asphalt |
Maximum Traffic Hours | 12 hrs |
Cure Type | Ambient |
Minimum Traffic Hours | 12 hrs |
Maximum Thickness | 1 in |
Patching and Repairing Properties | Quick Drying |
Description
Speed-Fill 10.1-fl oz Asphalt Patch, Product Type Asphalt Repair Compound, Base Material Asphalt, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Crack Resistant, Product Form Paste, Container Size 10 oz, Container Type Tube, Coverage 1 sq ft, Full Cure Time 1 hr, Maximum Crack Width 1 in, Maximum Thickness 1 in, Minimum Thickness Not Applicable, Maximum Traffic Hours 12 hrs, Minimum Traffic Hours 12 hrs, Working Time 60 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC15 SLV 48MMX54.8M IPG-IPG 24 (83689)
- DAP Pro Grade Polyurethane Construction Adhesive Sealant 10.1 oz (7079818816)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- BLACK JACK 6453930 Resurfacing Filler and Sealer, Liquid, Black, 475 gal Container (1663224)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- AKONA 1 Quart Concrete Patch Pre-Mixed, 1 qt., PK12, Smooth Finish, Natural Gray, Water Base (103962)
- H&C 1 gal. White Concrete Patching and Repair Compound (60.100709-99)
- GARDNER-GIBSON Gardner-Gibson 6453-9-30 4.75 Gallon - Maxx 700 Driveway Filler Sealer (782563)
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing 90 lb Black (90RRBK)
- Black Jack Concrete and Asphalt Repair - Patches and Compounds