Shop All Roof Repair Products and Tools
Black Jack
Reflective Roof Coating
Mfr # 5175-A-30
Zoro # G308676454
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand Black Jack Silver-Seal
- Surface Texture Smooth
- UV Resistant Yes
- Surface Material Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Jack
- MFR # 5175-A-30
- Zoro # G308676454
- UPC # 027134517556
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 5 gal |
Description
Reflective Roof Coating, Base Type Asphalt, Resin Type Aluminum, Black, Finish Reflective Silver, Dry Time 24 hrs, VOC Content less than 450 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Universal Adapter, 4" Dia., 6" L (4FCA)
- TELEDYNE LAARS Fen35-725903-997 120V Ignition (35-725903-)
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" (DFRC-6ES)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- KOOL SEAL KOOL SEAL KS0024300-20 Aluminum Roof Coating, Liquid, Silver, 1 gal Pail (KS0024300-20)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- Black Jack Roof Repair Products and Tools