Shop All Roof Repair Products and Tools
Black Jack
Quart Fibered Waterproofer Roof Sealant
Mfr # 6125-9-34
Zoro # G908676441
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Reflective Yes
- Sub Brand Black Jack 1G Roof & Foundation Coating
- Minimum Application Temperature 50 Degrees F
- Maximum Application Temperature 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Jack
- MFR # 6125-9-34
- Zoro # G908676441
- UPC # 20027134612514
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 1 gal |
Details
Color | Black |
Item | Quart Fibered Waterproofer Roof Sealant |
Reflective | Yes |
Sub Brand | Black Jack 1G Roof & Foundation Coating |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 120 Degrees F |
Durability | Fibered |
Basic Surface Type | Asphalt |
Application Method | Brush, Roller |
Base Type | Asphalt |
Use Location | Exterior |
Dry Time | 4-8 hrs |
Warranty | 12 mo |
Roof Application | Roof Coatings |
Standards | OSHA |
Coverage Area | 3 sq ft/qt |
VOC Content | 250 g/L |
Resin Type | Asphalt |
Roof Item Type | Coating |
Cure Time | 30 to 60 days |
VOC Compliant | Yes |
Roof Coating Technology | Asphalt Roof Coatings |
Description
Quart Fibered Waterproofer Roof Sealant, Base Type Asphalt, Resin Type Asphalt, Black, Dry Time 4-8 hrs, VOC Content 250 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- SELKIRK Band Locking 6" 6T-Lb (206450)
- DANFOSS Valve 3/8"Tr6 Txv R-22 5-6Ton W/Kit (067L5859)
- DAYTON Blade, Fan, 12 In (2C855)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in Clear, 5PK (401023)
- NORTON ABRASIVES - ST. GOBAIN Roof Repair Fabric (FDW6598-U)
- GARDNER Cement Roof Allwthr Plstc 10Oz (2172-9-66)
- THE BRUSH MAN Single Fork Silicone Roller (#Seam-1.75R), Brass Roller, 5PK (SEAM-1.75RBRASS)
- Black Jack Roof Repair Products and Tools