Shop All Roof Repair Products and Tools
Black Jack
Quart Elastomeric Roof Sealant
Mfr # 5227-1-20
Zoro # G208676448
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Roof Coating Technology Acrylic Roof Coatings
- Roof Application Roof Coatings
- Resistance Properties Chemical Resistant
- Resin Type Acrylic Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Jack
- MFR # 5227-1-20
- Zoro # G208676448
- UPC # 20027134522714
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 1 gal |
Details
Color | White |
Item | Quart Elastomeric Roof Sealant |
Roof Coating Technology | Acrylic Roof Coatings |
Roof Application | Roof Coatings |
Resistance Properties | Chemical Resistant |
Resin Type | Acrylic Polymer |
Reflective | Yes |
Roof Item Type | Coating |
Mildew Resistant | Yes |
Sub Brand | Black Jack Elasto-Kool |
Basic Surface Type | Metal; Tile; or BUR Roofing |
Minimum Application Temperature | 65 Degrees F |
Coverage Area | 25 sq ft/gal |
Base Type | Water |
Application Method | Brush |
Standards | OSHA |
VOC Compliant | Yes |
Cure Time | 24 to 48 hr |
Warranty | 12 mo |
VOC Content | Less Than45 g/L |
Description
Quart Elastomeric Roof Sealant, Base Type Water, Resin Type Acrylic Polymer, White, Dry Time Not Applicable, VOC Content less than 45 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- DAYTON Filter (HV120016G)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- SUNSKY 6 ft. 2.67 LP Polycarbonate Roof Panel in White Opal, 5PK (401025)
- THE BRUSH MAN Vee Manifold, Standard - Molded Urethane Body (VEE-MANIFOLD)
- KSTATING 4x50 Storm Patch Fabric (KS0018304-99)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- Black Jack Roof Repair Products and Tools