Shop All Roof Repair Products and Tools
Black Jack
Fibered Waterproofer Roof Sealant
Mfr # 6125-9-30
Zoro # G408676446
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Maximum Application Temperature 120 Degrees F
- Standards OSHA
- Durability Fibered
- Reflective Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Jack
- MFR # 6125-9-30
- Zoro # G408676446
- UPC # 027134612558
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 5 gal |
Details
Color | Black |
Item | Fibered Waterproofer Roof Sealant |
Maximum Application Temperature | 120 Degrees F |
Standards | OSHA |
Durability | Fibered |
Reflective | Yes |
Minimum Application Temperature | 50 Degrees F |
Roof Coating Technology | Asphalt Roof Coatings |
Base Type | Asphalt |
Roof Item Type | Coating |
VOC Content | 250 g/L |
VOC Compliant | Yes |
Roof Application | Roof Coatings |
Use Location | Exterior |
Sub Brand | Black Jack 5G Roof & Foundation Coating |
Cure Time | 30 to 60 days |
Basic Surface Type | Asphalt; Multi Roofing Surfaces |
Coverage Area | 3 sq ft/qt |
Application Method | Brush, Roller |
Dry Time | 4-8 hrs |
Resin Type | Asphalt |
Warranty | 12 mo |
Description
Fibered Waterproofer Roof Sealant, Base Type Asphalt, Resin Type Asphalt, Black, Dry Time 4-8 hrs, VOC Content 250 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- AAF FLANDERS 30x240x1 Hamm Filter (HR30240)
- WILLIAMS COMFORT PRODUCTS Floor Pad, Floor, Powder Coat, 1 in. H (4163)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- TIE DOWN ENGINEERING Shingle Remover 47.5 (13827)
- DAP Ultra Clear Roof Crystal Clear SolventBased Resin All Purpose Sealant 32 oz (7079818396)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- HENRY TropiCool White Silicone Roof Coating 475 gal (HE887HS073)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- Black Jack Roof Repair Products and Tools