Shop All Specialty Coatings
Black Jack
Elasto Prime Acrylic Sealer and Primer
Mfr # 5002-0-30
Zoro # G408789603
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Elastomeric
- Resin Type Elastomeric Polymer
- Application Method Roller, Spray
- VOC Content Less Than75 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Jack
- MFR # 5002-0-30
- Zoro # G408789603
- UPC # 027134000256
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 5 gal |
Details
Color | White |
Base Type | Elastomeric |
Resin Type | Elastomeric Polymer |
Application Method | Roller, Spray |
VOC Content | Less Than75 g/L |
Item | Elasto Prime Acrylic Sealer and Primer |
Cure Time | 1 to 2 hr |
Standards | OSHA |
Resistance Properties | Chemical Resistant |
Mildew Resistant | Yes |
Roof Item Type | Coating |
Sub Brand | Black Jack Elasto Prime |
Roof Application | Roof Coatings |
Basic Surface Type | Asphalt |
VOC Compliant | Yes |
Use Location | Exterior |
Primer Required | Yes |
Coverage Area | 25 to 35 sq ft/gal |
Minimum Application Temperature | 55 Degrees F |
Roof Coating Technology | Acrylic Roof Coatings |
Description
Elasto Prime Acrylic Sealer and Primer, Base Type Elastomeric, Resin Type Elastomeric Polymer, White, Dry Time Not Applicable, VOC Content less than 75 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Gauge, 1/4 NPT Bottom mount, 0-160 PSI (28-875)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-2402)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Flat (GAHF)
- BLACK JACK Rubr-Seal Gloss Black Rubber Roof & Flashing Cement 10.1 oz (6148-9-62)
- BLACK JACK Elasto-Kool 1000 Gloss White Acrylic Roof Coating 1 gal (5530-1-20)
- BLACK JACK Gloss Black Asphalt Roof And Foundation Coating 4.75 gal (6190-9-30)
- BLACK JACK Gloss Black Asphalt Roof Coating 1 gal (6025-9-34)
- BLACK JACK Elasto-Kool 700 Gloss White Acrylic Roof Coating 5 gal (5527-1-30)
- BLACK JACK Gardner Aluma-Kote Gloss Silver Fibered Aluminum Roof Coating 5 gal (6245-GA)
- RUST-OLEUM Coating, 9800, 5 gal, Light, Gloss, High Performance (9809377)
- Black Jack Specialty Coatings