Shop All Concrete and Asphalt Repair - Patches and Compounds
Black Jack
Drive-Maxx 1000
Mfr # 6455-9-30
Zoro # G708865083
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Black Jack(R)
- Application Asphalt Pavement
- For Use On Surface Material Asphalt
- Container Type Pail
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Jack
- MFR # 6455-9-30
- Zoro # G708865083
- UPC # 027134645556
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 5 gal |
Details
Item | Drive-Maxx 1000 4.75-Gallon Asphalt Sealer |
Series | Black Jack(R) |
Application | Asphalt Pavement |
For Use On Surface Material | Asphalt |
Container Type | Pail |
Coverage | 350 sq ft |
Full Cure Time | 2 day |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Flash Point | 460 Degrees F |
Standards | OSHA |
Base Material | Asphalt |
Resistance Properties | Chemical Resistant |
Working Time | 2 hr |
Description
Drive-Maxx 1000 4.75-Gallon Asphalt Sealer, Product Type Asphalt Sealer, Coverage 350 sq ft, Container Size 5 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 2 day, Color Black, Application Asphalt Pavement, Base Material Asphalt, Resistance Properties Chemical Resistant, Flash Point 460 Degrees F, For Use On Surface Material Asphalt, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 60 Degrees F, Standards OSHA, VOC Content Weight 10 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCO Cement Polyurethane Glue 1 oz (62435)
- SIKAFLEX Crack Flex Sealant, Light Gray, 101 oz Cartridge (515306)
- M-D 0 Foam Tape, 38 in W, 17 ft L, 316 in Thick, PVC, Gray (2253)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- BLACK JACK 6453930 Resurfacing Filler and Sealer, Liquid, Black, 475 gal Container (1663224)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- DAP Premium Elastomeric Filler and Sealant (7079810081)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- MID-STATES ASPHALT 3 ft W X 36 ft L Asphalt Mineral Surface Rolled Roofing 90 lb Black (90RRBK)
- Black Jack Concrete and Asphalt Repair - Patches and Compounds