Shop All Roof Repair Products and Tools
Black Jack
Aluminum Reflective Roof Coating
Mfr # 5175-A-34
Zoro # G708676450
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- VOC Content Less Than450 g/L
- Roof Coating Technology Aluminum Roof Coatings
- Use Location Exterior
- Application Method Brush, Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Jack
- MFR # 5175-A-34
- Zoro # G708676450
- UPC # 20027134517512
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Container Size | 1 gal |
Description
Aluminum Reflective Roof Coating, Base Type Asphalt, Resin Type Aluminum, Black, Finish Reflective Silver, Dry Time 24 hrs, VOC Content less than 450 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- ALL-FILTERS 24X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (24244.8 3PK)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW0)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- NUVO IRON BLACK GALVANIZED STEEL 2 in DECORATIVE RAFTER CLIPS, 12PK (RC2)
- BON TOOL Bon 19-169 Core Cutter 2" (19-169)
- ADFORS Roof Rpr Fabric 6''X25' (FDW6597-U)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- Black Jack Roof Repair Products and Tools