Shop All Grow Media & Supplies
Black Gold
All Purpose Potting Soil 0.13-0.05-0.10 8qt
Mfr # GL61100057555
Zoro # G905979002
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.15
- Size 12 x 3 x 17 inches
- Width 2.70
- Material Sphagnum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Gold
- MFR # GL61100057555
- Zoro # G905979002
- UPC # 64277123084
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Size | 12 x 3 x 17 inches |
Width | 2.70 |
Height | 15.20 |
Length | 9.30 |
Details
Weight | 7.15 |
Material | Sphagnum |
Color | Black |
Description
* A slow-release complete fertilizer is added to give plants a strong start
* Made with Canadian sphagnum peat moss with worm castings, forest humus, and pumice
* Now with MultiCote controlled release fertilizer
* A multi purpose, nutrient rich mix that's ideal for all plants
* For house plants
* Hanging baskets
* Patio containers
* Made with Canadian sphagnum peat moss with worm castings, forest humus, and pumice
* Now with MultiCote controlled release fertilizer
* A multi purpose, nutrient rich mix that's ideal for all plants
* For house plants
* Hanging baskets
* Patio containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Fert Spike Rose Jobe10Pk (04102)
- WORKSMAN Bicycle Seat 9 In. Standard (4912V)
- SCRIPTO Lighter EZ-Squeeze (BGM27-1/12CD)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- SUNPACK SunPack Seedling Heat Mats, 10 in. x 20 in, Waterproof (SP10017)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- GROWT PEBBLES CLY .35 CUFT 10L (GMC10L)
- SOIL MENDER PRODUCTS SM-PM-109-8QT 109 POTTING MIX (50150380)
- GARICKRPORATION GT 2CUFT RED Mulch (BG2CFDMRGT)
- COAST OF MAINE Cobscook Blend Organic Fruit and Vegetable Garden Soil 1 cu ft (CO1000)
- Black Gold Hydroponics